General Purpose Series Information
| Manufacturer Part Number | Y512 |
|---|---|
| Manufacturer | Marathon Electric |
| Product Series | General Purpose |
| Family Series | Marathon Electric Motors, GENERAL PURPOSE Series |
| Description | BLUE MAX VECTOR DUTY,30 HP |
| Type | Inverter Rated |
| Horsepower | 30 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| NEMA Frame | 286TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Blower Cooled |
| Mounting | C-Face Footed |
| Current Rating | 74 A |
| Service Factor | 1 |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Overload Protection | Thermostat |
| Length | 38.98 " |
| Approvals | CE, CSA, UL |
| Comments | Separate power supply required for blower motor. |
| Net Weight | 520 lbs |
| Gross Weight | 520 lbs |