Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y52M31B45CU Eaton Transformers, 45KVA ENCAP XFMR 3PH 460-220Y/127 80C CU
MFG Item Number
Y52M31B45CU
Y52M31B45CU Eaton Transformers, 45KVA ENCAP XFMR 3PH 460-220Y/127 80C CU
MFG Item Number
Y52M31B45CU
This item cannot be canceled or returned
Description
45KVA ENCAP XFMR 3PH 460-220Y/127 80C CU
Specifications
Specifications
| Manufacturer Part Number |
Y52M31B45CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose encapsulated transformer, EPT, copper, NEMA 3R, 245, 60 Hz, three-phase, 460 V, 220Y/127 V, 2 at +2.5 FCAN, 4 at -2.5 FCBN, 80 °C rise, 45 KVA, indoor-outdoor, 84M |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
45,000 VA |
| Primary Voltage |
460 V |
| Secondary Voltage |
127 V, 220 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y52M31B45CU
Eaton Transformers