General Purpose Series Information
| Manufacturer Part Number | Y549 |
|---|---|
| Manufacturer | Marathon Electric |
| Product Series | General Purpose |
| Family Series | Marathon Electric Motors, GENERAL PURPOSE Series |
| Description | MOTOR, AC, 15HP, 1800RPM, 230/460V 254TC FRAME, BLACK MAX, 1000:1 CT TENV, C-FACE W/ RIGID BASE, TSTAT OL |
| Type | Inverter Rated |
| Horsepower | 15 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| NEMA Frame | 254TC |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Non-Ventilated |
| Mounting | C-Face Footed |
| Current Rating | 40 A |
| Inverter Duty | Yes |
| Composition | Aluminum |
| Bearing Type | Ball |
| Overload Protection | Thermostat |
| Length | 26.87 " |
| Approvals | CE, CSA, UL |
| Net Weight | 246 lbs |
| Gross Weight | 246 lbs |