General Purpose Series Information
| Manufacturer Part Number | 445THFN8040 |
|---|---|
| Manufacturer | Marathon Electric |
| Product Series | General Purpose |
| Family Series | Marathon Electric Motors, GENERAL PURPOSE Series |
| Description | Motor |
| Type | Inverter Rated |
| Horsepower | 200 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| NEMA Frame | 445T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount, Rigid |
| Current Rating | 230 A |
| Service Factor | 1 |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Overload Protection | Thermostat |
| Length | 45.27 " |
| Approvals | CE, CSA, UL |
| Net Weight | 2404 lbs |
| Gross Weight | 2404 lbs |