Y603
Marathon Electric Motors, GENERAL PURPOSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Y603

Marathon Electric Motors, GENERAL PURPOSE Series

Y603

Marathon Electric Motors, GENERAL PURPOSE Series
MOTOR, AC, 0.75HP, 1800RPM, 230/460V
Item Number
Y603
MFG Item Number
056H17E5304
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, General Purpose Series
Item #
Y603
MOTOR, AC, 0.75HP, 1800RPM, 230/460V

General Purpose Series Information

  • 1/8~350 Horsepower
  • 230, 230/460 or 575 VAC
  • NEMA Frames 56~449
  • Various Enclosure Types
  • C‑Face/Rigid Mounting
Marathon High Performance Inverter Duty motors include the microMAX, Black Max, and Blue Max series. These motors are specifically designed for applications in which a high constant torque speed range is required. Typical uses include: machine tools, conveyors, packing machines, batching machines, printing equipment, metal processing, crane and hoist, pumps, compressors, and textile processing.
  • UL, CSA and CE Approvals
  • Continuous Duty at 104 Degrees F Ambient




Videos

Specifications

Specifications
Manufacturer Part Number 056H17E5304
Manufacturer Marathon Electric
Product Series General Purpose
Family Series Marathon Electric Motors, GENERAL PURPOSE Series
Description MOTOR, AC, 0.75HP, 1800RPM, 230/460V 56C FRAME, BLACK MAX, 1000:1, EXPLOS TENV, C-FACE W/ RIGID BASE, TSTAT OL
Type Inverter Rated
Horsepower 3/4 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 56C
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Explosion Proof Non-Ventilated
Mounting C-Face Footed
Current Rating 2.4 A
Inverter Duty Yes
Composition Steel
Bearing Type Ball
Overload Protection Thermostat
Length 13.47 "
Approvals CSA, UL
Net Weight 38 lbs
Gross Weight 38 lbs
Alternatives
056H17E5304
056H17E5304
Marathon Electric Motors
IDXM7010
IDXM7010
Baldor-ABB Motors Motors