Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Y60M28T30SS Eaton Transformers, 30KVA ENCAPS XFMR 3PH 600-208Y/120 115C
MFG Item Number
Y60M28T30SS
Y60M28T30SS Eaton Transformers, 30KVA ENCAPS XFMR 3PH 600-208Y/120 115C
MFG Item Number
Y60M28T30SS
This item cannot be canceled or returned
Description
30KVA ENCAPS XFMR 3PH 600-208Y/120 115C
Specifications
Specifications
| Manufacturer Part Number |
Y60M28T30SS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton, general purpose encapsulated transformer, 30 kva encaps xfmr 3ph 600-208y/120 115c rise |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
30,000 VA |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
Y60M28T30SS
Eaton Transformers