Y644HSXT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Y644HSXT

Burndy Hydraulic Power Tools

Y644HSXT

Burndy Hydraulic Power Tools
HYDRAULIC TOOL, DIELESS
MFG Item Number
Y644HSXT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hydraulic Power Tools, Series
Item #
Y644HSXT
HYDRAULIC TOOL, DIELESS

Series Information

Specifications

Specifications
Manufacturer Part Number Y644HSXT
Manufacturer Burndy
Family Series Burndy Hydraulic Power Tools
Description HYDRAULIC TOOL, DIELESS
Crimping Force 11,000 lbs
Head Rotation (Degrees) 355 °
Dieless Yes
Net Weight 22 lbs
Gross Weight 22 lbs