Y64T15-0
Johnson Controls Transformers, Y64 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Y64T15-0 Johnson Controls Transformers, Y64 Series, Transformer Ul Class 2;

MFG Item Number
Y64T15-0

Y64T15-0 Johnson Controls Transformers, Y64 Series, Transformer Ul Class 2;

MFG Item Number
Y64T15-0
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Transformers, Y64 Series
Item #
Y64T15-0
Transformer Ul Class 2;

Y64 Series Information

  • Split‑bobbin design provides best primary/secondary isolation
  • Multi‑tap primaries reduce stocking requirements and offer application flexibility
  • Choice of foot, plate, or conduit hub mounting provides mounting flexibility
  • Meets a wide range of power requirements from 24 VAC through 480 VAC
  • Color‑coded lead wires provide simplicity and standardization

The Y63, Y64, Y65, Y66, and Y69 Series Transformers provide 24 VAC power for loads of 40 VA through 300 VA. These transformers are designed for use on digital controllers, gas controls, ignition systems, motor actuators, staging controls, and most other 24 VAC HVAC/R control systems.

Specifications

Specifications
Manufacturer Part Number Y64T15-0
Manufacturer Johnson Controls
Product Series Y64
Family Series Johnson Controls Transformers, Y64 Series
Description Transformer Ul Class 2; 120/208/240Vac Primary 24Vac Secondary 92Va Ul Cul Listed
Phase 1
Type Control
VA Rating 92 VA
Primary Voltage 120 V, 208 V, 240 V
Secondary Voltage 24 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Foot, Hub Mount
Termination Wire Leads
Operating Temperature -40-104 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs