Y66T12-0
Johnson Controls Transformers, Y66 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

Y66T12-0 Johnson Controls Transformers, Y66 Series, Transformer Ur Class 2;

MFG Item Number
Y66T12-0

Y66T12-0 Johnson Controls Transformers, Y66 Series, Transformer Ur Class 2;

MFG Item Number
Y66T12-0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 66

Description

Transformers, Y66 Series
Item #
Y66T12-0
Transformer Ur Class 2;

Y66 Series Information

  • Split‑bobbin design provides best primary/secondary isolation
  • Multi‑tap primaries reduce stocking requirements and offer application flexibility
  • Choice of foot, plate, or conduit hub mounting provides mounting flexibility
  • Meets a wide range of power requirements from 24 VAC through 480 VAC
  • Color‑coded lead wires provide simplicity and standardization

The Y63, Y64, Y65, Y66, and Y69 Series Transformers provide 24 VAC power for loads of 40 VA through 300 VA. These transformers are designed for use on digital controllers, gas controls, ignition systems, motor actuators, staging controls, and most other 24 VAC HVAC/R control systems.

Specifications

Specifications
Manufacturer Part Number Y66T12-0
Manufacturer Johnson Controls
Product Series Y66
Family Series Johnson Controls Transformers, Y66 Series
Description Transformer Ur Class 2; 120/208/240Vac Primary 24Vac Secondary 75Va Ur Cur Recognized
Phase 1
Type Control
VA Rating 75 VA
Primary Voltage 120 V, 208 V, 240 V
Secondary Voltage 24 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Foot, Hub Mount
Termination Wire Leads
Operating Temperature -40-104 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs