Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Honeywell Thermostats, T7350 Series
Y7355H1009/U
Honeywell Thermostats, T7350 Series
T7350H1009 THERMOSTAT PACK
MFG Item Number
Y7355H1009/U
This item cannot be canceled or returned
Description
Thermostats, T7350 Series
T7350H1009 THERMOSTAT PACK
- Auxiliary Contact Interfaces with a Honeywell Economizer System (for Total Rooftop Control Integration) or as a Dehumidification Output
- Thermostat Interface Module (TIM) Connections to Thermostat From PDA for Advanced Configuration, Programming, Keypad Lockout, Etc.
- Remote Sensor Capability ‑ Except T7350a Model ‑ For Temperature (Including Outdoor Air and Discharge Air) and Humidity Sensors
- Recovery Ramping Control Automatically Optimizes Equipment Start Times Based On Building Load
- Individual Heat and Cool Setpoints Available For Occupied and Not Occupied Periods
- Convenient Overrides Allow Temporary Setpoint Changes
- Two Occupied and Two Not Occupied Periods per Day
- Keypad Multi‑Level Lockout Available With All Models
- P+I+D Control Minimizes Temperature Fluctuations
- 365‑Day Programming
T7350 Thermostats control 24 VAC commercial single‑zone multistage conventional, heat pump and modulating HVAC equipment.
Specifications
Specifications
| Manufacturer Part Number |
Y7355H1009/U |
| Manufacturer |
Honeywell |
| Product Series |
T7350 |
| Family Series |
Honeywell Thermostats, T7350 Series |
| Description |
T7350H1009 THERMOSTAT PACK |
| Power Method |
24 VAC |
| System Electrical Rating |
20-30 VAC |
| Display |
LCD |
| Application |
Conventional |
| Stages |
2 Heat/2 Cool |
| Communication |
LonWorks, PDA Serial Port |
| Color |
Trident White |
| Heating Range |
40-90 °F |
| Cooling Range |
45-99 °F |
| Programmability |
Programmable 365 Day |
| Wi-Fi Enabled |
No |
| Temp Setting Range |
40-99 °F |
| Onboard Occupancy Sensor |
No |
| Comments |
Includes T7350H1009 Thermostat, C7041B Duct Mount Sensor and T7771A Wall Mount Sensor |
| Net Weight |
2.5 lbs |
| Gross Weight |
0.1763 lbs |
Y7355H1009/U
Honeywell Thermostats, T7350 Series