Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Toshiba Motors, Vertical P-Base Series
Y752FTVB3PW-A
Toshiba Motors, Vertical P-Base Series
MOTOR, VERTICAL-EQP III, 7.5HP,
MFG Item Number
Y752FTVB3PW-A
This item cannot be canceled or returned
Description
Motors, Vertical P-Base Series
MOTOR, VERTICAL-EQP III, 7.5HP,
Vertical P-Base Series Information
Specifications
Specifications
| Manufacturer Part Number |
Y752FTVB3PW-A |
| Manufacturer |
Toshiba |
| Product Series |
Vertical P-Base |
| Family Series |
Toshiba Motors, Vertical P-Base Series |
| Description |
MOTOR, VERTICAL-EQP III, 7.5HP, 5.5KW, 3600RPM, 3PH, 60HZ, 460V, TEFC, 210HP10 |
| Type |
Definite Purpose |
| Horsepower |
7-1/2 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
210HP10 |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
P-Base |
| Current Rating |
8.7 A |
| Inverter Duty |
Yes |
| Composition |
Cast Iron |
| Overload Protection |
None |
| Net Weight |
200 lbs |
| Gross Weight |
200 lbs |
Y752FTVB3PW-A
Toshiba Motors, Vertical P-Base Series