Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Toshiba Motors, EQP Global XP C-Face Series
Y752XPEC44A-P
Toshiba Motors, EQP Global XP C-Face Series
MOTOR, EQP GLOBAL XP, 7.5HP, 5.5KW,
MFG Item Number
Y752XPEC44A-P
This item cannot be canceled or returned
Description
Motors, EQP Global XP C-Face Series
MOTOR, EQP GLOBAL XP, 7.5HP, 5.5KW,
EQP Global XP C-Face Series Information
Specifications
Specifications
| Manufacturer Part Number |
Y752XPEC44A-P |
| Manufacturer |
Toshiba |
| Product Series |
EQP Global XP C-Face |
| Family Series |
Toshiba Motors, EQP Global XP C-Face Series |
| Description |
MOTOR, EQP GLOBAL XP, 7.5HP, 5.5KW, 3600RPM, 3PH, 60HZ, 575V, TEXP, 213TC |
| Type |
Explosion Proof |
| Horsepower |
7-1/2 hp |
| Speed |
3,600 RPM |
| RPM |
3,600 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
213TC |
| AC Voltage |
575 VAC |
| Nominal Voltage |
575 VAC |
| Mounting |
Footless |
| Current Rating |
7.2 A |
| Inverter Duty |
No |
| Composition |
Cast Iron |
| Overload Protection |
None |
| Net Weight |
205 lbs |
| Gross Weight |
205 lbs |
Y752XPEC44A-P
Toshiba Motors, EQP Global XP C-Face Series