Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Toshiba Motors, Dry Kiln Series
Y758DPKB31A-PY
Toshiba Motors, Dry Kiln Series
MOTOR, DRY KILN, 7.5HP, 900RPM, 3PH,
MFG Item Number
Y758DPKB31A-PY
This item cannot be canceled or returned
Description
MOTOR, DRY KILN, 7.5HP, 900RPM, 3PH,
Dry Kiln Series Information
Specifications
Specifications
| Manufacturer Part Number |
Y758DPKB31A-PY |
| Manufacturer |
Toshiba |
| Product Series |
Dry Kiln |
| Family Series |
Toshiba Motors, Dry Kiln Series |
| Description |
MOTOR, DRY KILN, 7.5HP, 900RPM, 3PH, 60HZ, 460V, ODP, 256T |
| Type |
Definite Purpose |
| Horsepower |
7-1/2 hp |
| Speed |
900 RPM |
| RPM |
900 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
256T |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Enclosure |
Open Drip Proof |
| Mounting |
Footed |
| Current Rating |
11.5 A |
| Inverter Duty |
Yes |
| Composition |
Cast Iron |
| Overload Protection |
None |
| Net Weight |
310 lbs |
| Gross Weight |
310 lbs |
Y758DPKB31A-PY
Toshiba Motors, Dry Kiln Series