YA1CLB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA1CLB Burndy Terminals, YA-LB Series, BELLUG 1STR/2FX-5/16 STD

MFG Item Number
YA1CLB

YA1CLB Burndy Terminals, YA-LB Series, BELLUG 1STR/2FX-5/16 STD

MFG Item Number
YA1CLB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, YA-LB Series
Item #
YA1CLB
BELLUG 1STR/2FX-5/16 STD

YA-LB Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Belled End Assists Flexible Wire Insertion
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YA1CLB
Manufacturer Burndy
Product Series YA-LB
Family Series Burndy Terminals, YA-LB Series
Description BELLUG 1STR/2FX-5/16 STD
Terminal Type Barrel - Standard
Wire Size Range 1 AWG
Insulated Non-Insulated
Material Copper
Plating Material Electro-Tin
Stud Size 5/16 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0029 lbs