YA252TC14
Burndy Terminals, YA-2TC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA252TC14 Burndy Terminals, YA-2TC Series, CUHYLUG 1/0STR 2HOLE 1/4

MFG Item Number
YA252TC14

YA252TC14 Burndy Terminals, YA-2TC Series, CUHYLUG 1/0STR 2HOLE 1/4

MFG Item Number
YA252TC14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA-2TC Series
Item #
YA252TC14
CUHYLUG 1/0STR 2HOLE 1/4

YA-2TC Series Information


Specifications

Specifications
Manufacturer Part Number YA252TC14
Manufacturer Burndy
Product Series YA-2TC
Family Series Burndy Terminals, YA-2TC Series
Description CUHYLUG 1/0STR 2HOLE 1/4
Wire Size Range 1/0 AWG
Number of Conductors 1
Material Copper
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
CLND-1/0-14-58
CLND-1/0-14-58
Ilsco Terminals, CLND Series