Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA25TC38 Burndy Terminals, YA-TC Series, CU HYLUG - 1/0 STR - 3/8
YA25TC38 Burndy Terminals, YA-TC Series, CU HYLUG - 1/0 STR - 3/8
This item cannot be canceled or returned
Description
- One Hole HYLUG™
- Electro‑Tin Plated
- Beveled Entry
- UL and CSA Approved
- No Inspection Window
Specifications
Specifications
| Manufacturer Part Number |
YA25TC38 |
| Manufacturer |
Burndy |
| Product Series |
YA-TC |
| Family Series |
Burndy Terminals, YA-TC Series |
| Description |
CU HYLUG - 1/0 STR - 3/8 |
| Terminal Type |
Barrel - Long |
| Wire Size Range |
1/0 AWG |
| Insulated |
Non-Insulated |
| Color |
Pink |
| Material |
Copper |
| Plating Material |
Electro-Tin |
| Stud Size |
3/8 " |
| Tongue Width |
0.75 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
YA25TC38
Burndy Terminals, YA-TC Series