YA27L2TC38

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA27L2TC38 Burndy Terminals, YA Series, CUHYDENT-3/0STR-(2)3/8ft.ft.

MFG Item Number
YA27L2TC38

YA27L2TC38 Burndy Terminals, YA Series, CUHYDENT-3/0STR-(2)3/8ft.ft.

MFG Item Number
YA27L2TC38
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA Series
Item #
YA27L2TC38
CUHYDENT-3/0STR-(2)3/8ft.ft.

YA Series Information

  • Manufactured from seamless high conductivity electrolytic copper tubing with heavy duty wall thickness.
  • Barrel diameter closely matches commercial (code) cable and Navy cable diameters.
  • Electro‑tin plated. Electro‑lead plated with Burndy's proprietary brite finish.

The HYLUG™ terminals require simple cable preparation for an easily installed permanent and inspectable cable termination. The terminals are listed by UL (UL STD. 486A) and CSA certified to 600 volts, when applied with the proper tool and die combination.

  • Internally beveled barrel end provides easy cable insertion.
  • Each connector is clearly marked with the wire size and type, die index, and color coding.

Specifications

Specifications
Manufacturer Part Number YA27L2TC38
Manufacturer Burndy
Product Series YA
Family Series Burndy Terminals, YA Series
Description CUHYDENT-3/0STR-(2)3/8ft.ft.
Terminal Type Ring
Wire Size Range 3/0 AWG
Insulated Non-Insulated
Color Orange
Material Copper
Plating Material Tin
Stud Size 3/8 "
Stud Spacing 1
Tongue Width 0.91 "
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
CSWD-3/0-38-1
CSWD-3/0-38-1
Ilsco Terminals, CSWD Series