Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
YA-L Series Information
| Manufacturer Part Number | YA27L3 |
|---|---|
| Manufacturer | Burndy |
| Product Series | YA-L |
| Family Series | Burndy Terminals, YA-L Series |
| Description | 3/0 CU 1-HOLE SHORT 5/16 |
| Terminal Type | Barrel - Standard |
| Wire Size Range | 3/0 AWG |
| Insulated | Non-Insulated |
| Color | Orange |
| Material | Copper |
| Plating Material | Electro-Tin |
| Stud Size | 5/16 " |
| Tongue Width | 0.91 " |
| Maximum Temperature | 194 °F |
| Approvals | CSA, UL |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.07 lbs |