Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA27LB Burndy Terminals, YA-LB Series, 2/0 CU 1-HOLE SHORT BELL
YA27LB Burndy Terminals, YA-LB Series, 2/0 CU 1-HOLE SHORT BELL
This item cannot be canceled or returned
Description
- One Hole HYLUG™
- Electro‑Tin Plated
- Belled End Assists Flexible Wire Insertion
- UL and CSA Approved
- Inspection Window
Specifications
Specifications
| Manufacturer Part Number |
YA27LB |
| Manufacturer |
Burndy |
| Product Series |
YA-LB |
| Family Series |
Burndy Terminals, YA-LB Series |
| Description |
2/0 CU 1-HOLE SHORT BELL |
| Terminal Type |
Barrel - Standard |
| Wire Size Range |
3/0 AWG |
| Insulated |
Non-Insulated |
| Material |
Copper |
| Plating Material |
Electro-Tin |
| Stud Size |
1/2 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
YA27LB
Burndy Terminals, YA-LB Series