YA28L56

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA28L56 Burndy Terminals, YA-L Series, 4/0 CU 1-HOLE SHORT 3/4

MFG Item Number
YA28L56

YA28L56 Burndy Terminals, YA-L Series, 4/0 CU 1-HOLE SHORT 3/4

MFG Item Number
YA28L56
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, YA-L Series
Item #
YA28L56
4/0 CU 1-HOLE SHORT 3/4

YA-L Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YA28L56
Manufacturer Burndy
Product Series YA-L
Family Series Burndy Terminals, YA-L Series
Description 4/0 CU 1-HOLE SHORT 3/4
Terminal Type Barrel - Standard
Wire Size Range 4/0 AWG
Insulated Non-Insulated
Color Purple
Material Copper
Plating Material Electro-Tin
Stud Size 3/4 "
Tongue Width 1.05 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.698 lbs
Gross Weight 0.698 lbs