Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA2C2TC516E2 Burndy Terminals, YA-2TC Series, CULUG-2STR-5/16STUDX.75E
MFG Item Number
YA2C2TC516E2
YA2C2TC516E2 Burndy Terminals, YA-2TC Series, CULUG-2STR-5/16STUDX.75E
MFG Item Number
YA2C2TC516E2
This item cannot be canceled or returned
Description
YA-2TC Series Information
Specifications
Specifications
| Manufacturer Part Number |
YA2C2TC516E2 |
| Manufacturer |
Burndy |
| Product Series |
YA-2TC |
| Family Series |
Burndy Terminals, YA-2TC Series |
| Description |
CULUG-2STR-5/16STUDX.75E |
| Wire Size Range |
2 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
YA2C2TC516E2
Burndy Terminals, YA-2TC Series