YA30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA30

Burndy Terminals, YA Series

YA30

Burndy Terminals, YA Series
BARREL LUG 350KCMIL .5in. HOLE 2in.BAREL
MFG Item Number
YA30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA Series
Item #
YA30
BARREL LUG 350KCMIL .5in. HOLE 2in.BAREL

YA Series Information

  • Manufactured from seamless high conductivity electrolytic copper tubing with heavy duty wall thickness.
  • Barrel diameter closely matches commercial (code) cable and Navy cable diameters.
  • Electro‑tin plated. Electro‑lead plated with Burndy's proprietary brite finish.

The HYLUG™ terminals require simple cable preparation for an easily installed permanent and inspectable cable termination. The terminals are listed by UL (UL STD. 486A) and CSA certified to 600 volts, when applied with the proper tool and die combination.

  • Internally beveled barrel end provides easy cable insertion.
  • Each connector is clearly marked with the wire size and type, die index, and color coding.

Specifications

Specifications
Manufacturer Part Number YA30
Manufacturer Burndy
Product Series YA
Family Series Burndy Terminals, YA Series
Description BARREL LUG 350KCMIL .5in. HOLE 2in.BAREL
Terminal Type Barrel - Long
Wire Size Range 300 kcmil
Insulated Non-Insulated
Color White
Material Copper
Plating Material Electro-Tin
Stud Size 1/2 "
Tongue Width 1.2 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.225 lbs
Gross Weight 0.21 lbs
Alternatives
CLNS-300-12
CLNS-300-12
Ilsco Terminals, CLNS Series