YA30L7

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA30L7

Burndy Terminals, YA-L Series

YA30L7

Burndy Terminals, YA-L Series
300 CU 1-HOLE SHORT 5/8
MFG Item Number
YA30L7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, YA-L Series
Item #
YA30L7
300 CU 1-HOLE SHORT 5/8

YA-L Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YA30L7
Manufacturer Burndy
Product Series YA-L
Family Series Burndy Terminals, YA-L Series
Description 300 CU 1-HOLE SHORT 5/8
Terminal Type Barrel - Standard
Wire Size Range 300 kcmil
Insulated Non-Insulated
Color White
Material Copper
Plating Material Electro-Tin
Stud Size 5/8 "
Tongue Width 1.2 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
CSWS-300-58
CSWS-300-58
Ilsco Terminals, CSWS Series