YA31LTC12FX
Burndy Terminals, YA-L-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA31LTC12FX

Burndy Terminals, YA-L-FX Series

YA31LTC12FX

Burndy Terminals, YA-L-FX Series
CUHYLUG-250 FLEX-1/2 STD
MFG Item Number
YA31LTC12FX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA-L-FX Series
Item #
YA31LTC12FX
CUHYLUG-250 FLEX-1/2 STD

YA-L-FX Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YA31LTC12FX
Manufacturer Burndy
Product Series YA-L-FX
Family Series Burndy Terminals, YA-L-FX Series
Description CUHYLUG-250 FLEX-1/2 STD
Terminal Type Barrel - Standard
Wire Size Range 250 kcmil
Insulated Non-Insulated
Color White
Material Copper
Plating Material Electro-Tin
Stud Size 1/2 "
Tongue Width 1.29 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.18 lbs
Gross Weight 0.19 lbs
Alternatives
CSWS-350-12
CSWS-350-12
Ilsco Terminals, CSWS Series