Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA322NFXB Burndy Terminals, YA-2TC-FXB Series, BELLED LUG-300 FLEX-NEMA
MFG Item Number
YA322NFXB
YA322NFXB Burndy Terminals, YA-2TC-FXB Series, BELLED LUG-300 FLEX-NEMA
MFG Item Number
YA322NFXB
This item cannot be canceled or returned
Description
Terminals, YA-2TC-FXB Series
YA-2TC-FXB Series Information
Specifications
Specifications
| Manufacturer Part Number |
YA322NFXB |
| Manufacturer |
Burndy |
| Product Series |
YA-2TC-FXB |
| Family Series |
Burndy Terminals, YA-2TC-FXB Series |
| Description |
BELLED LUG-300 FLEX-NEMA |
| Wire Size Range |
313.1 kcmil |
| Number of Conductors |
1 |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0.48 lbs |
YA322NFXB
Burndy Terminals, YA-2TC-FXB Series