YA32LTC78
Burndy Terminals, YA-L-TC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA32LTC78 Burndy Terminals, YA-L-TC Series, COPPER HYLUG-400MCM-7/8ft.

MFG Item Number
YA32LTC78

YA32LTC78 Burndy Terminals, YA-L-TC Series, COPPER HYLUG-400MCM-7/8ft.

MFG Item Number
YA32LTC78
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA-L-TC Series
Item #
YA32LTC78
COPPER HYLUG-400MCM-7/8ft.

YA-L-TC Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YA32LTC78
Manufacturer Burndy
Product Series YA-L-TC
Family Series Burndy Terminals, YA-L-TC Series
Description COPPER HYLUG-400MCM-7/8ft.
Terminal Type Barrel - Standard
Wire Size Range 400 kcmil
Insulated Non-Insulated
Color Blue
Material Copper
Plating Material Electro-Tin
Stud Size 7/8 "
Tongue Width 1.4 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs