Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YA-2TC Series
YA342TC38
Burndy Terminals, YA-2TC Series
MFG Item Number
YA342TC38
This item cannot be canceled or returned
Description
YA-2TC Series Information
Specifications
Specifications
| Manufacturer Part Number |
YA342TC38 |
| Manufacturer |
Burndy |
| Product Series |
YA-2TC |
| Family Series |
Burndy Terminals, YA-2TC Series |
| Description |
CULUG-500KCM-3/8X1 |
| Wire Size Range |
500 kcmil |
| Number of Conductors |
1 |
| Material |
Copper |
| Net Weight |
0.0325 lbs |
| Gross Weight |
0.52 lbs |
YA342TC38
Burndy Terminals, YA-2TC Series