Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YA-L-NT Series
YA34LNT38
Burndy Terminals, YA-L-NT Series
500, SHORT, 3/8, NAR.TONG
MFG Item Number
YA34LNT38
This item cannot be canceled or returned
Description
Terminals, YA-L-NT Series
500, SHORT, 3/8, NAR.TONG
YA-L-NT Series Information
- One Hole HYLUG™
- Electro‑Tin Plated
- Beveled Entry
- UL and CSA Approved
- Inspection Window
- Narrow Tongue
Specifications
Specifications
| Manufacturer Part Number |
YA34LNT38 |
| Manufacturer |
Burndy |
| Product Series |
YA-L-NT |
| Family Series |
Burndy Terminals, YA-L-NT Series |
| Description |
500, SHORT, 3/8, NAR.TONG |
| Terminal Type |
Barrel - Standard, Narrow Tongue |
| Wire Size Range |
500 kcmil |
| Insulated |
Non-Insulated |
| Color |
Brown |
| Material |
Copper |
| Plating Material |
Electro-Tin |
| Stud Size |
3/8 " |
| Tongue Width |
0.96 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.32 lbs |
| Gross Weight |
0.32 lbs |
YA34LNT38
Burndy Terminals, YA-L-NT Series