YA36A3N131TD12E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA36A3N131TD12E Burndy Terminals, YA-E Series, ALLUG-600KCM-NEMA-NARTNG

MFG Item Number
YA36A3N131TD12E

YA36A3N131TD12E Burndy Terminals, YA-E Series, ALLUG-600KCM-NEMA-NARTNG

MFG Item Number
YA36A3N131TD12E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA-E Series
Item #
YA36A3N131TD12E
ALLUG-600KCM-NEMA-NARTNG

YA-E Series Information

YA‑E Equipment terminals are designed to provide replacements for original equipment mechanical or other compression terminals. These narrow tongue terminals are specially designed to fit in tight areas. Whether you're upgrading or replacing, YA‑E connectors will provide for any of your cable termination needs. When installed with our dieless tool, these terminals can accommodate a range of conductor sizes.

Specifications

Specifications
Manufacturer Part Number YA36A3N131TD12E
Manufacturer Burndy
Product Series YA-E
Family Series Burndy Terminals, YA-E Series
Description ALLUG-600KCM-NEMA-NARTNG
Wire Size Range 600 kcmil
Material Aluminum
Color Code Pink
Approvals CSA, UL
Net Weight 0.31 lbs
Gross Weight 0.31 lbs