YA36A5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA36A5 Burndy Terminals, YA-A Series, HYLUG (ALUMINUM)

MFG Item Number
YA36A5

YA36A5 Burndy Terminals, YA-A Series, HYLUG (ALUMINUM)

MFG Item Number
YA36A5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA-A Series
Item #
YA36A5
HYLUG (ALUMINUM)

YA-A Series Information

  • Manufactured from High Conductivity, Wrought Aluminum with Heavy Duty Wall Thickness
  • Provides Maximum Conductivity, Low Resistance and Ductility for an Excellent Combination of Electrical and Crimp Forming Properties
  • Electro‑Tin Plated ‑ Provides Durable Long Lasting Corrsoion Resistance
  • Internally Bevelled Barrel ‑ Provides Easy Cable Insertion
  • Factory Prefilled with PENETROX® Oxide Inhibiting Compound

Type YA‑A and YA‑A‑TN aluminum tin‑plated compression HYLUG™ terminals are dual‑rated and designed for use on both aluminum and copper conductors from #12 sol. through 2000 kcmil. They are designed for heavy duty applications to 35KV. YA‑A terminals are prefilled with PENETROX®, and assembled with color‑coded end caps. Available with one, two, and four‑hole NEMA tongues, the aluminum HYLUG™ terminals are designed for a permanent trouble‑free electrical termination.

Specifications

Specifications
Manufacturer Part Number YA36A5
Manufacturer Burndy
Product Series YA-A
Family Series Burndy Terminals, YA-A Series
Description HYLUG (ALUMINUM)
Wire Size Range 600 kcmil
Material Copper
Color Code Black
Approvals CSA, UL
Net Weight 0.58 lbs
Gross Weight 0.58 lbs