YA36L2TC38FX
Burndy Terminals, YA-L-2TC-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA36L2TC38FX

Burndy Terminals, YA-L-2TC-FX Series

YA36L2TC38FX

Burndy Terminals, YA-L-2TC-FX Series
HYLUG-450(1100/24)-3/8X1
MFG Item Number
YA36L2TC38FX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA-L-2TC-FX Series
Item #
YA36L2TC38FX
HYLUG-450(1100/24)-3/8X1

YA-L-2TC-FX Series Information

  • Two Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YA36L2TC38FX
Manufacturer Burndy
Product Series YA-L-2TC-FX
Family Series Burndy Terminals, YA-L-2TC-FX Series
Description HYLUG-450(1100/24)-3/8X1
Terminal Type Barrel - Standard, Two Hole
Wire Size Range 444.4 kcmil
Insulated Non-Insulated
Color Brown
Material Copper
Plating Material Electro-Tin
Stud Size 3/8 "
Stud Spacing 1
Tongue Width 1.72 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.58 lbs
Gross Weight 0.58 lbs
Alternatives
CSWD-600-38-1
CSWD-600-38-1
Ilsco Terminals, CSWD Series