Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA382TC38FXB Burndy Terminals, YA-2TC-FXB Series, BELLED HYLUG-500 FLEX-(2
MFG Item Number
YA382TC38FXB
YA382TC38FXB Burndy Terminals, YA-2TC-FXB Series, BELLED HYLUG-500 FLEX-(2
MFG Item Number
YA382TC38FXB
This item cannot be canceled or returned
Description
Terminals, YA-2TC-FXB Series
YA-2TC-FXB Series Information
Specifications
Specifications
| Manufacturer Part Number |
YA382TC38FXB |
| Manufacturer |
Burndy |
| Product Series |
YA-2TC-FXB |
| Family Series |
Burndy Terminals, YA-2TC-FXB Series |
| Description |
BELLED HYLUG-500 FLEX-(2 |
| Wire Size Range |
535.3 kcmil |
| Number of Conductors |
1 |
| Material |
Copper |
| Net Weight |
0 lbs |
| Gross Weight |
0.88 lbs |
YA382TC38FXB
Burndy Terminals, YA-2TC-FXB Series