Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YA-L-2TC-FX Series
YA38L2NNTFX
Burndy Terminals, YA-L-2TC-FX Series
MFG Item Number
YA38L2NNTFX
This item cannot be canceled or returned
Description
Terminals, YA-L-2TC-FX Series
YA-L-2TC-FX Series Information
- Two Hole HYLUG™
- Electro‑Tin Plated
- Beveled Entry
- UL and CSA Approved
- Inspection Window
Specifications
Specifications
| Manufacturer Part Number |
YA38L2NNTFX |
| Manufacturer |
Burndy |
| Product Series |
YA-L-2TC-FX |
| Family Series |
Burndy Terminals, YA-L-2TC-FX Series |
| Description |
CU HYLUG-500FLEX-NARROW- |
| Terminal Type |
Barrel - Standard, Two Hole |
| Wire Size Range |
535.3 kcmil |
| Insulated |
Non-Insulated |
| Color |
Pink |
| Material |
Copper |
| Plating Material |
Electro-Tin |
| Stud Size |
1/2 " |
| Stud Spacing |
1.75 |
| Tongue Width |
1.63 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.725 lbs |
| Gross Weight |
0.72 lbs |
YA38L2NNTFX
Burndy Terminals, YA-L-2TC-FX Series