YA38LB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA38LB

Burndy Terminals, YA-LB Series

YA38LB

Burndy Terminals, YA-LB Series
500/550 1-HOLE BELL 5/8
MFG Item Number
YA38LB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Terminals, YA-LB Series
Item #
YA38LB
500/550 1-HOLE BELL 5/8

YA-LB Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Belled End Assists Flexible Wire Insertion
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YA38LB
Manufacturer Burndy
Product Series YA-LB
Family Series Burndy Terminals, YA-LB Series
Description 500/550 1-HOLE BELL 5/8
Terminal Type Barrel - Standard
Wire Size Range 700 kcmil
Insulated Non-Insulated
Material Copper
Plating Material Electro-Tin
Stud Size 5/8 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.0409 lbs
Alternatives
CSWS-700-58
CSWS-700-58
Ilsco Terminals, CSWS Series