YA39A1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA39A1

Burndy Terminals, YA Series

YA39A1

Burndy Terminals, YA Series
750 AL 1-HOLE 1/2
MFG Item Number
YA39A1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA Series
Item #
YA39A1
750 AL 1-HOLE 1/2

YA Series Information

  • Manufactured from seamless high conductivity electrolytic copper tubing with heavy duty wall thickness.
  • Barrel diameter closely matches commercial (code) cable and Navy cable diameters.
  • Electro‑tin plated. Electro‑lead plated with Burndy's proprietary brite finish.

The HYLUG™ terminals require simple cable preparation for an easily installed permanent and inspectable cable termination. The terminals are listed by UL (UL STD. 486A) and CSA certified to 600 volts, when applied with the proper tool and die combination.

  • Internally beveled barrel end provides easy cable insertion.
  • Each connector is clearly marked with the wire size and type, die index, and color coding.

Specifications

Specifications
Manufacturer Part Number YA39A1
Manufacturer Burndy
Product Series YA
Family Series Burndy Terminals, YA Series
Description 750 AL 1-HOLE 1/2
Terminal Type Ring
Wire Size Range 750 kcmil
Insulated Non-Insulated
Color Yellow
Material Copper
Plating Material Tin
Stud Size 1/2 "
Tongue Width 2.05 "
Approvals CSA, UL
Net Weight 0.62 lbs
Gross Weight 0.62 lbs