Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YA-L-2NT Series
YA39L2NT38
Burndy Terminals, YA-L-2NT Series
MFG Item Number
YA39L2NT38
This item cannot be canceled or returned
Description
Terminals, YA-L-2NT Series
YA-L-2NT Series Information
Specifications
Specifications
| Manufacturer Part Number |
YA39L2NT38 |
| Manufacturer |
Burndy |
| Product Series |
YA-L-2NT |
| Family Series |
Burndy Terminals, YA-L-2NT Series |
| Description |
CU HYDENT 750 NARROW TON |
| Terminal Type |
Barrel - Standard, Narrow Tongue, Two Hole |
| Wire Size Range |
750 kcmil |
| Insulated |
Non-Insulated |
| Color |
Black |
| Material |
Copper |
| Plating Material |
Electro-Tin |
| Stud Size |
3/8 " |
| Stud Spacing |
1 |
| Tongue Width |
1.63 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.68 lbs |
| Gross Weight |
0.68 lbs |
YA39L2NT38
Burndy Terminals, YA-L-2NT Series