YA39N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA39N

Burndy Terminals, YA Series

YA39N

Burndy Terminals, YA Series
LUG, 750MCM, 1/2 BOLT SIZE
MFG Item Number
YA39N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA Series
Item #
YA39N
LUG, 750MCM, 1/2 BOLT SIZE

YA Series Information

  • Manufactured from seamless high conductivity electrolytic copper tubing with heavy duty wall thickness.
  • Barrel diameter closely matches commercial (code) cable and Navy cable diameters.
  • Electro‑tin plated. Electro‑lead plated with Burndy's proprietary brite finish.

The HYLUG™ terminals require simple cable preparation for an easily installed permanent and inspectable cable termination. The terminals are listed by UL (UL STD. 486A) and CSA certified to 600 volts, when applied with the proper tool and die combination.

  • Internally beveled barrel end provides easy cable insertion.
  • Each connector is clearly marked with the wire size and type, die index, and color coding.

Specifications

Specifications
Manufacturer Part Number YA39N
Manufacturer Burndy
Product Series YA
Family Series Burndy Terminals, YA Series
Description LUG, 750MCM, 1/2 BOLT SIZE
Terminal Type Barrel - Long
Wire Size Range 750 kcmil
Insulated Non-Insulated
Color Black
Material Copper
Plating Material Electro-Tin
Stud Size 1/2 "
Tongue Width 1.89 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.8 lbs
Gross Weight 0.8 lbs