Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YAV-2TC/YA-2LN/YA-L-2TC Series
YA3C2L
Burndy Terminals, YAV-2TC/YA-2LN/YA-L-2TC Series
This item cannot be canceled or returned
Description
Terminals, YAV-2TC/YA-2LN/YA-L-2TC Series
YAV-2TC/YA-2LN/YA-L-2TC Series Information
Specifications
Specifications
| Manufacturer Part Number |
YA3C2L |
| Manufacturer |
Burndy |
| Product Series |
YAV-2TC/YA-2LN/YA-L-2TC |
| Family Series |
Burndy Terminals, YAV-2TC/YA-2LN/YA-L-2TC Series |
| Description |
Hylug |
| Terminal Type |
Barrel - Standard, Two Hole |
| Color |
White |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
5/16 " |
| Stud Spacing |
0.625 |
| Tongue Width |
0.55 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Comments |
Inspection Window |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YA3C2L
Burndy Terminals, YAV-2TC/YA-2LN/YA-L-2TC Series