YA3C2TC14
Burndy Terminals, YA-2TC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA3C2TC14 Burndy Terminals, YA-2TC Series, CU HYLUG-3STR-1/4STDX5/8

MFG Item Number
YA3C2TC14

YA3C2TC14 Burndy Terminals, YA-2TC Series, CU HYLUG-3STR-1/4STDX5/8

MFG Item Number
YA3C2TC14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA-2TC Series
Item #
YA3C2TC14
CU HYLUG-3STR-1/4STDX5/8

YA-2TC Series Information


Specifications

Specifications
Manufacturer Part Number YA3C2TC14
Manufacturer Burndy
Product Series YA-2TC
Family Series Burndy Terminals, YA-2TC Series
Description CU HYLUG-3STR-1/4STDX5/8
Wire Size Range 3 AWG
Number of Conductors 1
Material Copper
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
Alternatives
CLND-3-14-58
CLND-3-14-58
Ilsco Terminals, CLND Series