Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
YA-LB Series Information
| Manufacturer Part Number | YA3CLB |
|---|---|
| Manufacturer | Burndy |
| Product Series | YA-LB |
| Family Series | Burndy Terminals, YA-LB Series |
| Description | BELLUG 3STR/4FX-5/16 STD |
| Terminal Type | Barrel - Standard |
| Wire Size Range | 3 AWG |
| Insulated | Non-Insulated |
| Material | Copper |
| Plating Material | Electro-Tin |
| Stud Size | 5/16 " |
| Maximum Temperature | 194 °F |
| Approvals | CSA, UL |
| Net Weight | 0.027 lbs |
| Gross Weight | 0.027 lbs |