Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YAV-2TC/YA-2LN/YA-L-2TC Series
YA44L2
Burndy Terminals, YAV-2TC/YA-2LN/YA-L-2TC Series
Culug-1000Kcmil-1/2in. Std
This item cannot be canceled or returned
Description
Terminals, YAV-2TC/YA-2LN/YA-L-2TC Series
Culug-1000Kcmil-1/2in. Std
YAV-2TC/YA-2LN/YA-L-2TC Series Information
Specifications
Specifications
| Manufacturer Part Number |
YA44L2 |
| Manufacturer |
Burndy |
| Product Series |
YAV-2TC/YA-2LN/YA-L-2TC |
| Family Series |
Burndy Terminals, YAV-2TC/YA-2LN/YA-L-2TC Series |
| Description |
Culug-1000Kcmil-1/2in. Std |
| Terminal Type |
Barrel - Standard |
| Color |
White |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/2 " |
| Tongue Width |
2.19 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Comments |
Inspection Window |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YA44L2
Burndy Terminals, YAV-2TC/YA-2LN/YA-L-2TC Series