YA44L2TC58FX
Burndy Terminals, YA-L-2TC-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA44L2TC58FX

Burndy Terminals, YA-L-2TC-FX Series

YA44L2TC58FX

Burndy Terminals, YA-L-2TC-FX Series
CULUG-750FLEX-5/8X1-1/2
MFG Item Number
YA44L2TC58FX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA-L-2TC-FX Series
Item #
YA44L2TC58FX
CULUG-750FLEX-5/8X1-1/2

YA-L-2TC-FX Series Information

  • Two Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YA44L2TC58FX
Manufacturer Burndy
Product Series YA-L-2TC-FX
Family Series Burndy Terminals, YA-L-2TC-FX Series
Description CULUG-750FLEX-5/8X1-1/2
Terminal Type Barrel - Standard, Two Hole
Wire Size Range 777.7 kcmil
Insulated Non-Insulated
Color Yellow
Material Copper
Plating Material Electro-Tin
Stud Size 5/8 "
Stud Spacing 1.5
Tongue Width 2.19 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs