YA5CLB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA5CLB

Burndy Terminals, YA-LB Series

YA5CLB

Burndy Terminals, YA-LB Series
6 CU FLEX 1-HOLE BELL 1/
MFG Item Number
YA5CLB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA-LB Series
Item #
YA5CLB
6 CU FLEX 1-HOLE BELL 1/

YA-LB Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Belled End Assists Flexible Wire Insertion
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YA5CLB
Manufacturer Burndy
Product Series YA-LB
Family Series Burndy Terminals, YA-LB Series
Description 6 CU FLEX 1-HOLE BELL 1/
Terminal Type Barrel - Standard
Wire Size Range 5 AWG
Insulated Non-Insulated
Material Copper
Plating Material Electro-Tin
Stud Size 1/4 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.017 lbs
Gross Weight 0.017 lbs