YA6C2TC38E2
Burndy Terminals, YA-2TC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA6C2TC38E2 Burndy Terminals, YA-2TC Series, CULUG-#6STR-3/8X3/4CL-CL

MFG Item Number
YA6C2TC38E2

YA6C2TC38E2 Burndy Terminals, YA-2TC Series, CULUG-#6STR-3/8X3/4CL-CL

MFG Item Number
YA6C2TC38E2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, YA-2TC Series
Item #
YA6C2TC38E2
CULUG-#6STR-3/8X3/4CL-CL

YA-2TC Series Information


Specifications

Specifications
Manufacturer Part Number YA6C2TC38E2
Manufacturer Burndy
Product Series YA-2TC
Family Series Burndy Terminals, YA-2TC Series
Description CULUG-#6STR-3/8X3/4CL-CL
Wire Size Range 6 AWG
Number of Conductors 1
Material Copper
Net Weight 0.03 lbs
Gross Weight 0.03 lbs