Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YA6CTC38 Burndy Terminals, YA/YA-TC Series, Cu Hylug,#6Awg,3/8 Stud
YA6CTC38 Burndy Terminals, YA/YA-TC Series, Cu Hylug,#6Awg,3/8 Stud
This item cannot be canceled or returned
Description
Terminals, YA/YA-TC Series
YA/YA-TC Series Information
Specifications
Specifications
| Manufacturer Part Number |
YA6CTC38 |
| Manufacturer |
Burndy |
| Product Series |
YA/YA-TC |
| Family Series |
Burndy Terminals, YA/YA-TC Series |
| Description |
Cu Hylug,#6Awg,3/8 Stud |
| Terminal Type |
Barrel - Long |
| Color |
Blue |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
3/8 " |
| Tongue Width |
0.58 " |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Comments |
Inspection Window, Metric Bolt M10 |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.02 lbs |
YA6CTC38
Burndy Terminals, YA/YA-TC Series