Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YA-2TC Series
YA8C2TC14E2
Burndy Terminals, YA-2TC Series
MFG Item Number
YA8C2TC14E2
This item cannot be canceled or returned
Description
YA-2TC Series Information
Specifications
Specifications
| Manufacturer Part Number |
YA8C2TC14E2 |
| Manufacturer |
Burndy |
| Product Series |
YA-2TC |
| Family Series |
Burndy Terminals, YA-2TC Series |
| Description |
CUHYLUG 8 STR 2 HOLE 1/4 |
| Wire Size Range |
8 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |
YA8C2TC14E2
Burndy Terminals, YA-2TC Series