YA8CLBOX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YA8CLBOX

Burndy Terminals, YA-L Series

YA8CLBOX

Burndy Terminals, YA-L Series
Ring Terminal, #6-8 Stud
MFG Item Number
YA8CLBOX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YA-L Series
Item #
YA8CLBOX
Ring Terminal, #6-8 Stud

YA-L Series Information

  • One Hole HYLUG™
  • Electro‑Tin Plated
  • Beveled Entry
  • UL and CSA Approved
  • Inspection Window

Specifications

Specifications
Manufacturer Part Number YA8CLBOX
Manufacturer Burndy
Product Series YA-L
Family Series Burndy Terminals, YA-L Series
Description Ring Terminal, #6-8 Stud
Terminal Type Barrel - Standard
Wire Size Range 8 AWG
Insulated Non-Insulated
Color Red
Material Copper
Plating Material Electro-Tin
Stud Size #10, #8
Tongue Width 0.41 "
Maximum Temperature 194 °F
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.012 lbs
Alternatives
CSWS-8-10
CSWS-8-10
Ilsco Terminals, CSWS Series