YAD1810

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YAD1810

Burndy Terminals, YAD Series

YAD1810

Burndy Terminals, YAD Series
22-18 BARE RING 8-10 STU
MFG Item Number
YAD1810
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YAD Series
Item #
YAD1810
22-18 BARE RING 8-10 STU

YAD Series Information

  • Constructed of Pure Electrolytic Copper
  • Provides Maximum Conductivity, Low Resistance and Ductility for Excellent Crimp Forming Properties
  • Long Brazed Seam Barrel and Deep V Groove Inner Serrations
  • Provides Optimum Conductivity Reliability and Holding Power after Crimping
  • Electro‑Tin Plated ‑ Provides Durable Long‑Lasting Corrosion Resistance

The Type T (bulk: YAD) uninsulated terminals are constructed of pure electrolytic copper. Designed with a long brazed seam barrel, standard neck, deep V groove inner serrations and electro‑tin plated. The terminals are ideal for control wiring and other standard duty applications. The ring tongue provides a secure termination under the screw head that cannot be removed without the complete removal of the screw. Two or more terminals can easily be stacked on a common stud.

  • Wire Range is Clearly Marked on Terminal
  • Inspection Hole Provides and Easy Visual Check of Wire Insertion
  • Long Neck Terminal Permits Easy Bending and Stacking of Several Terminals on a Common Stud

Specifications

Specifications
Manufacturer Part Number YAD1810
Manufacturer Burndy
Product Series YAD
Family Series Burndy Terminals, YAD Series
Description 22-18 BARE RING 8-10 STU
Terminal Type Ring
Wire Size Range 22-18 AWG
Insulated Non-Insulated
Material Copper
Plating Material Electro-Tin
Stud Size #10, #8
Approvals CSA, UL
Comments Bulk
Net Weight 0 lbs
Gross Weight 0.0001 lbs