Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YAE-N-F Series
YAE10N80FBOX
Burndy Terminals, YAE-N-F Series
MFG Item Number
YAE10N80FBOX
This item cannot be canceled or returned
Description
Terminals, YAE-N-F Series
YAE-N-F Series Information
Specifications
Specifications
| Manufacturer Part Number |
YAE10N80FBOX |
| Manufacturer |
Burndy |
| Product Series |
YAE-N-F |
| Family Series |
Burndy Terminals, YAE-N-F Series |
| Description |
12-10 N/I #6 Spade |
| Terminal Type |
Fork |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Color |
Yellow |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#4, #5, #6 |
| Tongue Width |
0.35 " |
| Maximum Temperature |
221 °F |
| Net Weight |
0.004 lbs |
| Gross Weight |
0.004 lbs |
YAE10N80FBOX
Burndy Terminals, YAE-N-F Series