Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YAE12Z2BOX Burndy Terminals, YAEZ Series, 14-12 NYLON FLANGE 4-6 S
MFG Item Number
YAE12Z2BOX
YAE12Z2BOX Burndy Terminals, YAEZ Series, 14-12 NYLON FLANGE 4-6 S
MFG Item Number
YAE12Z2BOX
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YAE12Z2BOX |
| Manufacturer |
Burndy |
| Product Series |
YAEZ |
| Family Series |
Burndy Terminals, YAEZ Series |
| Description |
14-12 NYLON FLANGE 4-6 S |
| Terminal Type |
Spade/Fork - Flanged |
| Wire Size Range |
14-12 AWG |
| Insulated |
Insulated |
| Insulation Material |
Nylon |
| Color |
Green |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#4, #5, #6 |
| Stud Spacing |
0.27 |
| Tongue Width |
0.28 " |
| Maximum Temperature |
221 °F |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.0003 lbs |
YAE12Z2BOX
Burndy Terminals, YAEZ Series